E-Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Washable MERV 8 Filter
- Can be programed to circulate air which evens out relative humidity levels and temperature in the treated area
- Built in digital control with display
Specifications
- AMP:
- 8.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 310 ft3/min
- Collection:
- E-Series
- Color Finish Name:
- Grey
- Diameter:
- 10 in
- Energy Star Most Efficient:
- Yes
- Height:
- 18-3/4 in
- Length:
- 30 in
- Moisture Removal:
- 130
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 2.9 kW
- Width:
- 19-1/2 in