Flush Mount Temperature Sensor
Flush Mount Temperature Sensor
Frequently Purchased Together
Product Details
Product Details
- Can be painted to match wall and mounted anywhere, or centrally mounted in a wiring closet or mechanical room
- Ties back to the support module with two wires
- Requires either the 8061 temperature sensor Module or 8062 temperature humidity sensor module
Specifications
- Brand Model Compatibility:
- 8600, 8620, 8620W, 8061, 8062, 8081, 8082, 8800, 8820, 8830, 8840, 8910, 8910W, 8920W
- Color:
- White
- Depth:
- 5 in
- Diameter:
- 1-1/2 in
- FM Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Length:
- 9 in
- NSF Certified:
- No
- Origin:
- Domestic
- Thermostat Sensor Type:
- Outdoor
- UL Listed:
- No
- Width:
- 1-1/2 in