Fresh Air Ventilation Kit
Fresh Air Ventilation Kit
Frequently Purchased Together
Product Details
Product Details
- Kit includes everything needed to install ventilation into existing homes
- Robust design handles hot attics up to 140°F
- High and low indoor relative humidity (RH) limits can be set on the controller
- Integrated powered damper and removable, washable MERV 6 filter. Replacement MERV 13 filter available
-
Green
Documents
Specifications
- CFM:
- 210 ft3/min
- Color Finish Name:
- Grey
- Depth:
- 27 in
- Energy Star Compliant:
- Yes
- Height:
- 11-3/4 in
- Length:
- 23-2/5 in
- Material:
- Metal, Steel
- Product Type:
- Air Vent Kit
- UL Listed:
- No
- Vent Duct Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 115V
- Width:
- 10-79/100 in