Heat Pump Panel
Heat Pump Panel
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- Application:
- Heat Pump
- Depth:
- 1-43/50 in
- FM Approved:
- No
- Height:
- 9-33/50 in
- IAPMO Listed:
- No
- Length:
- 1-43/50 in
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- UL Listed:
- No
- Volts:
- 18V-30V
- Width:
- 8-63/100 in
- Zones:
- 3