High Humidity Limit Switch
High Humidity Limit Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on Model 800, 865, 866, 1150, 1160 And 1180
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 800, 865, 866, 1150, 1160 And 1180
- Color Finish Name:
- Silver, Brown
- Depth:
- 7 in
- Height:
- 4-1/2 in
- Volts:
- 24V
- Width:
- 5-1/2 in