Holding Bracket for Aprilaire ® Model 2200 and 2250 Air Cleaners (Pack of 2)
Holding Bracket for Aprilaire ® Model 2200 and 2250 Air Cleaners (Pack of 2)
Product Details
Specifications
- Brand Model Compatibility:
- Aprilaire® Model 2200 and 2250 Air Cleaners
- Depth:
- 25 in
- Height:
- 2 in
- Package Quantity:
- Pack of 2
- Product Type:
- Holding Bracket
- Size:
- 1 in x 2 in x 25 in
- Weight:
- 0.44 lb
- Width:
- 1 in