This product requires certification to purchase.

Humidifier in Tan

AprilAire

Humidifier in Tan

  • Fast #
  • Part #RES801
  • Item #7949203
  • Manufacturer Part #801
4.1 out of 5 Customer Rating
Brand image
AprilAire

Humidifier in Tan

  • Fast #
  • Part #RES801
  • Item #7949203
  • Manufacturer Part #801
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5 year warranty
  • Provides humidity to the largest of homes (up to 6,200 square feet)
  • Accommodates crawl spaces, attics and areas of the country with milder winters and non-forced air heating
  • Requires Certification

Specifications

AMP:
16
Brand Model Compatibility:
No. 80
Color Finish Name:
Almond
Depth:
22-7/8 in
Height:
12-5/8 in
Material:
Metal, Plastic
Product Type:
Steam Humidifier
UPC:
686720008016
Volts:
120V
Width:
14-3/8 in