This product requires certification to purchase.

Maintenance Kit for 600, 600A and 600M

You last purchased this on
 
AprilAire

Maintenance Kit for 600, 600A and 600M

  • Fast #
  • Part #R4839
  • Item #5169699
  • Manufacturer Part #4839
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Maintenance Kit for 600, 600A and 600M

  • Fast #
  • Part #R4839
  • Item #5169699
  • Manufacturer Part #4839
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Buy with confidence this genuine replacement water panel/humidifier filter was designed and manufactured in the USA
  • Complete maintenance kit no need to find the parts yourself! this kit contains all components required to maintain peak performance of your Aprilaire whole home humidifier and make it like new
  • Perfect Aprilaire fit - genuine (No Suggestions) designed for peak performance of your whole-house steam humidifier
  • For optimal performance replace water panel annually
  • Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% to 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi and dust mites
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
600, 600A, 600K, 600M, 600MK, 600MZ, 600Z
Color Finish Name:
Black
Depth:
15 in
Height:
3-1/2 in
Length:
14-1/2 in
Material:
Plastic, Metal, Paper
Product Type:
Maintenance Kit
Width:
10-5/8 in