This product requires certification to purchase.

Manual Control Humidistat

AprilAire

Manual Control Humidistat

  • Fast #
  • Part #R4655
  • Item #3708629
  • Manufacturer Part #4655
5 out of 5 Customer Rating
Brand image
AprilAire

Manual Control Humidistat

  • Fast #
  • Part #R4655
  • Item #3708629
  • Manufacturer Part #4655
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    14  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Aprilaire 4655 humidistat
  • Designed for low voltage service to control humidification equipment
  • Requires Certification

Specifications

Brand Model Compatibility:
Models 110, 112, 1120, 1130, 1140, 220, 224, 350, 360, 440 & 445
Color Finish Name:
White
Depth:
4-1/4 in
Height:
1-1/2 in
UPC:
686720465505
Volts:
24V
Width:
3-3/8 in