20 in. Replacement Competitive Media Filter
Media 20 in. Replacement Competitive Media Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Used with Aprilaire Part No. 4897 upgrade Kit Rails
- MERV 11 Rating
Documents
Specifications
- Collection:
- Media
- Depth:
- 17-63/100 in
- Height:
- 27-22/25 in
- IAPMO Listed:
- No
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- UPC:
- 686720008108
- Width:
- 10 in