20 x 25 in. MERV 13 Media Upgrade Kit
Media 20 x 25 in. MERV 13 Media Upgrade Kit
Frequently Purchased Together
Product Details
Product Details
- Used with Aprilaire Part No. 4897 upgrade Kit Rails
- MERV 13 Rating
Specifications
- Brand Model Compatibility:
- Models 2025FG11 & 2025FG13
- Collection:
- Media
- Depth:
- 17-63/100 in
- Height:
- 27-22/25 in
- IAPMO Listed:
- No
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Width:
- 10 in