This product requires certification to purchase.

Metal Fresh Air Venting

You last purchased this on
 
AprilAire

Metal Fresh Air Venting

  • Fast #
  • Part #R8145
  • Item #8951515
  • Manufacturer Part #8145
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Metal Fresh Air Venting

  • Fast #
  • Part #R8145
  • Item #8951515
  • Manufacturer Part #8145
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimizes energy savings by locking out ventilation during hottest/coldest times of the day
  • Delivers outside air needed in efficiently designed homes
  • Improves indoor air quality
  • Relative Humidity limits can be set on controller
  • Removable & Washable Filter
  • Integrated powered damper
  • Requires Certification

Specifications

CFM:
120 ft3/min
Color Finish Name:
Silver
Depth:
27-4/5 in
Diameter:
6 in
Energy Star Compliant:
No
Gauge (metal):
22 ga
Height:
23-41/100 in
Installation Type:
Wall Mount
Length:
23-41/100 in
Material:
Metal
Product Type:
Ventilator
UL Listed:
No
Vent Duct Material:
Metal
Vent Duct Shape:
Round
Volts:
120V
Watts:
49 W
Width:
13-9/10 in