Metal Plastic 17 gal Humidifier
Metal Plastic 17 gal Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Model 600M manual humidifier can be installed on either warm air supply or cold air return on any forced air furnace
- Drain to flush minerals or any other solid residue out and a manual humidistat control system
- Manual humidistat control system
Specifications
- AMP:
- 0.5
- Capacity:
- 17 gal
- Color Finish Name:
- White
- Depth:
- 10-1/4 in
- Height:
- 15-3/4 in
- Length:
- 10-1/4 in
- Material:
- Plastic
- Product Type:
- Bypass Humidifier
- Volts:
- 24V
- Width:
- 15-3/8 in