Metal Ventilator
Metal Ventilator
Frequently Purchased Together
Product Details
Product Details
- Optimizes energy savings by locking out ventilation during hottest/coldest times of the day
- Delivers outside air needed in efficiently designed homes
- Improves indoor air quality
- Relative Humidity limits can be set on controller
- Removable & Washable Filter
- Integrated powered damper
-
Green
Specifications
- CFM:
- 210 ft3/min
- Color Finish Name:
- Silver
- Depth:
- 26 in
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 23-41/100 in
- Length:
- 23-41/100 in
- Material:
- Metal
- Product Type:
- Ventilator
- UL Listed:
- UL 705
- Vent Duct Material:
- Metal
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 13-9/10 in