20 x 25 in. 2000 cfm Media Air Cleaner
Model 1210 20 x 25 in. 2000 cfm Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offers equipment protection from dust buildup, reducing service calls
- Assured system performance through low static pressure
- Superior performance over one-inch filters - next to no bypass, longer filter life, traps more particles
- Ships with healthy air MERV 11 filter
- Can be upgraded to healthy air MERV 13, MERV 13 + carbon, or MERV 16 filter with simple filter change
- Minimal maintenance required - simply replace filter every 6-12 months
- Made of corrosion-resistant heavy gauge galvanized steel
- Proprietary door design and Self-Seal™ filter design virtually eliminates air bypass, delivering MERV performance as rated
- UL listed air cleaners, UL classified filters
- Load rated up to 400 lbs
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- Brand Model Compatibility:
- 213, 213CBN, 216
- CFM:
- 2000 ft3/min
- Collection:
- Model 1210
- Depth:
- 27-3/8 in
- Filter Type:
- Media
- Height:
- 22-17/100 in
- Material:
- Steel, Plastic
- Width:
- 6-3/4 in