This product requires certification to purchase.

20 x 25 in. Media Air Cleaner

You last purchased this on
 
AprilAire

Model 1210 20 x 25 in. Media Air Cleaner

  • Fast #
  • Part #R1210A12Y
  • Item #10079521
  • Manufacturer Part #1210A12Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Model 1210 20 x 25 in. Media Air Cleaner

  • Fast #
  • Part #R1210A12Y
  • Item #10079521
  • Manufacturer Part #1210A12Y
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships with clean air MERV 11 filter
  • Can be upgraded to healthy home MERV 13 filter with simple filter change
  • Minimal maintenance required - simply replace filter annually
  • Made of corrosion-resistant heavy gauge galvanized steel
  • Proprietary door design and Self-Seal™ filter design virtually eliminates air bypass, delivering MERV performance as rated
  • UL listed air cleaners, UL classified filters
  • Load rated up to 400 lbs
  • Requires Certification

Documents


Specifications

Air Cleaner Size:
20 in x 25 in
Brand Model Compatibility:
213, 213CBN, 216
CFM:
2000 ft3/min
Collection:
Model 1210
Depth:
27-3/8 in
Filter Type:
Media
Height:
22-17/100 in
Material:
Steel, Plastic
Width:
6-3/4 in