16 x 25 in. Media Air Cleaner
Model 1410 16 x 25 in. Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ships with clean air MERV 11 filter
- Can be upgraded to healthy home MERV 13 filter with simple filter change
- Minimal maintenance required - simply replace filter annually
- Made of corrosion-resistant heavy gauge galvanized steel
- Proprietary door design and Self-Seal™ filter design virtually eliminates air bypass, delivering MERV performance as rated
- UL listed air cleaners, UL classified filters
- Load rated up to 400 lbs
Documents
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- Brand Model Compatibility:
- 413, 413CBN, 416
- CFM:
- 2000 ft3/min
- Collection:
- Model 1410
- Depth:
- 30-17/100 in
- Filter Type:
- Media
- Height:
- 17-3/4 in
- Material:
- Steel, Plastic
- Width:
- 6-3/4 in