This product requires certification to purchase.

You last purchased this on
 
AprilAire

Model 1910

  • Fast #
  • Part #R1910
  • Item #1800769
  • Manufacturer Part #1910
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Model 1910

  • Fast #
  • Part #R1910
  • Item #1800769
  • Manufacturer Part #1910
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Filters dust, pollen, and mold spores from the air in your home
  • Protects your family’s respiratory health
  • Helps maintain performance of heating and cooling systems
  • Made in Wisconsin, USA
  • Requires Certification

Specifications

Air Cleaner Size:
25 in x 20 in
Brand Model Compatibility:
910, 913
CFM:
2000 ft3/min
Collection:
Model 1910
Depth:
22-1/16 in
Height:
25-1/16 in
Material:
Metal, Plastic
Width:
6-3/4 in