This product requires certification to purchase.

17 gal Humidifier

You last purchased this on
 
AprilAire

Model 400 17 gal Humidifier

  • Fast #
  • Part #RES400
  • Item #1743260
  • Manufacturer Part #400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Model 400 17 gal Humidifier

  • Fast #
  • Part #RES400
  • Item #1743260
  • Manufacturer Part #400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for use where drain facilities are
  • Digital AutoTrac control system incorporates humidifier filter that wicks water up while drip system sends water down
  • Excellent option for customers without septic systems
  • Uses 100% of the water that goes into it
  • 5 year warranty
  • Requires Certification

Specifications

AMP:
0.5
Capacity:
17 gal
Collection:
Model 400
Color Finish Name:
Grey
Depth:
11-3/4 in
Diameter:
6 in
Height:
15-3/4 in
Length:
11-3/4 in
Product Type:
Humidifier
Volts:
24V
Width:
15-3/8 in