This product requires certification to purchase.

You last purchased this on
 
AprilAire

Model 5000

  • Fast #
  • Part #R5000
  • Item #1400876
  • Manufacturer Part #5000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Model 5000

  • Fast #
  • Part #R5000
  • Item #1400876
  • Manufacturer Part #5000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electronically charges particles to trap them like a magnet
  • Minimal maintenance required - simply replace media annually and wipe off internal components
  • 5-year warranty on cabinet from date of installation
  • Made of corrosion-resistant heavy gauge galvanized steel
  • Silent operation
  • Requires Certification

Specifications

AMP:
0.3
Application:
Air Purifying
Brand Model Compatibility:
501
CFM:
2000 ft3/min
Collection:
Model 5000
Depth:
20-313/1000 in
Height:
33-86/125 in
Length:
33-86/125 in
Material:
Metal, Plastic, Steel
Product Type:
Electronic Air Cleaner
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
14-47/250 in