This product requires certification to purchase.

6 in. 160 cfm Ventilator

You last purchased this on
 
AprilAire

Model 8144NC 6 in. 160 cfm Ventilator

  • Fast #
  • Part #R8144NC
  • Item #7936905
  • Manufacturer Part #8144NC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Model 8144NC 6 in. 160 cfm Ventilator

  • Fast #
  • Part #R8144NC
  • Item #7936905
  • Manufacturer Part #8144NC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5 year warranty
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.4
CFM:
130 ft3/min
Collection:
Model 8144NC
Color Finish Name:
Silver
Depth:
10-3/4 in
Diameter:
6 in
Energy Star Compliant:
Yes
Height:
23-69/100 in
Length:
10-3/4 in
Material:
Metal, Plastic
Product Type:
Ventilator
UL Listed:
Yes
Vent Duct Shape:
Oval
Volts:
115V
Width:
13-1/16 in