This product requires certification to purchase.

Plastic Canister

You last purchased this on
 
AprilAire

Plastic Canister

  • Fast #
  • Part #RES80LC
  • Item #7253554
  • Manufacturer Part #80LC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Plastic Canister

  • Fast #
  • Part #RES80LC
  • Item #7253554
  • Manufacturer Part #80LC
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Recall notice steam humidifiers affected by the recall were produced from june 2010 January 2015, learn more about the recall here to determine if your unit is affected
  • Low conductivity the 80LC canister is optimized for use in areas where the water conductivity is less than 300 uS/cm or when the steam humidifier is installed at 120 VAC
  • Buy with confidence this genuine replacement canister was designed and manufactured in the USA by Aprilaire - the leader in indoor air quality solutions, to optimize the performance of your (No Suggestions) steam humidifier
  • Perfect Aprilaire fit - genuine (No Suggestions) designed for peak performance of your whole-house steam humidifier
  • Includes o-ring for a leak-proof seal
  • Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% to 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi and dust mites
  • Requires Certification

Specifications

Brand Model Compatibility:
800LC
Color Finish Name:
White
Depth:
5-9/10 in
Height:
13-3/5 in
Length:
12-1/2 in
Material:
Rubber, Steel
Product Type:
Canister
Width:
5-9/10 in