Plastic Drain Spud Kit
Plastic Drain Spud Kit
Frequently Purchased Together
Product Details
Product Details
- Designed to allow for connection of 1/2 drain hose
- Plastic construction
- For use with Aprilaire models 550, 558, 560, 568, 560A, and 600
Documents
Specifications
- Brand Model Compatibility:
- 500, 500A, 500M, 550, 560, 600, 600A, 600M
- Color Finish Name:
- Black
- Depth:
- 1-1/8 in
- Height:
- 1 in
- Length:
- 1-1/8 in
- Material:
- Plastic
- Product Type:
- Drain Spud Kit
- Width:
- 1-1/4 in