This product requires certification to purchase.

Plastic Orifice

You last purchased this on
 
AprilAire

Plastic Orifice

  • Fast #
  • Part #RES4231
  • Item #152975
  • Manufacturer Part #4231
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Plastic Orifice

  • Fast #
  • Part #RES4231
  • Item #152975
  • Manufacturer Part #4231
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement orifice for Aprilaire humidifier
  • For optimum performance, replace annually
  • AprilAire 4231 yellow orifices are the tiny nylon components which, accurately meter the flow of water into your humidifier. They allow a specific amount of water to go into the humidifier, unique to your model humidifier. Used in Models 400, 400A, 400M, 500, 500A, 500M, 550, 550A, 558, 560, 560A, 568, 600, 600A, and 600M.
  • Requires Certification

Specifications

Brand Model Compatibility:
400, 400A, 400M, 500, 500A, 500M, 550, 550A, 558, 560, 560A, 568, 600, 600A, 600M
Color Finish Name:
Yellow
Depth:
1/5 in
Height:
3/20 in
Length:
1/5 in
Material:
Plastic
Product Type:
Orifice
Width:
3/20 in