Power Supply Control Board
Power Supply Control Board
Frequently Purchased Together
Product Details
Product Details
- Used on Models 1830 and 1850
Specifications
- Brand Model Compatibility:
- Model 1830 and 1850
- Color Finish Name:
- Green
- Height:
- 4 in
- Length:
- 10-5/8 in
- Width:
- 5-1/8 in