Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 360-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Buy with confidence this genuine replacement water panel/humidifier filter was designed and manufactured in the USA
- Perfect (No Suggestions) fit - genuine (No Suggestions) designed for peak performance of your whole-house humidifier
- Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% to 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi and dust mites
- Perfect AprilAire fit - water panel dimensions: 10" H x 13" W x 1.75" W
- For optimal performance - replace water panel or humidifier filter annually
- Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% - 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi, and dust mites
- In addition, you’ll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions
Specifications
- Brand Model Compatibility:
- 350, 360, 560, 568, 568A, 600, 600A, 600M, 700, 700A, 700M, 760, 760A, 768
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 13 in
- Length:
- 12-19/20 in
- Material:
- Aluminum, Synthetic Fiber
- Product Type:
- Humidifier Pad
- UL Listed:
- No
- Width:
- 10 in