This product requires certification to purchase.

You last purchased this on
 
AprilAire

  • Fast #
  • Part #R4028
  • Item #5108335
  • Manufacturer Part #4028
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

  • Fast #
  • Part #R4028
  • Item #5108335
  • Manufacturer Part #4028
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used on model 800
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
800, 865, 866
Color Finish Name:
Copper, Silver
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Height:
1-11/20 in
Length:
12-17/20 in
Material:
Copper, Metal
Width:
5-9/20 in