This product requires certification to purchase.

You last purchased this on
 
AprilAire

  • Fast #
  • Part #R4119
  • Item #435942
  • Manufacturer Part #4119
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

  • Fast #
  • Part #R4119
  • Item #435942
  • Manufacturer Part #4119
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement filter pleat spacers for models 2200 and 2250
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
2200, 2250, 2600
Depth:
3/4 in
Height:
5-4/5 in
Length:
21 in
Material:
Plastic
Material Type:
PVC
Product Type:
Pleat Spacer
Size:
2 in x 7 in x 21 in
Width:
21 in