Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on Aprilaire Models 500, 500A and 500M
Documents
Specifications
- Brand Model Compatibility:
- 500, 500A, 500K, 500M, 500MK, 500MZ, 500Z
- Color Finish Name:
- Black
- Depth:
- 15 in
- Height:
- 8 in
- Width:
- 11 in