Frequently Purchased Together
Product Details
Product Details
- Used on April Aire models 800 and 865
Documents
Specifications
- Brand Model Compatibility:
- 800, 865
- Color Finish Name:
- Green
- Depth:
- 18-3/25 in
- Height:
- 3-22/25 in
- Volts:
- 24V
- Width:
- 3-22/25 in