Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aprilaire humidistat controller that can be retrofit installed on any humidifier with a 24 VAC control system to make it AutoTrac style
- Automatically lowers and raises humidity setpoint as outdoor air temperature changes
Specifications
- Brand Model Compatibility:
- 400, 500, 600 & 700
- Color Finish Name:
- Almond
- Depth:
- 6-1/2 in
- Height:
- 2-1/4 in
- Volts:
- 24VAC
- Width:
- 4-1/4 in