This product requires certification to purchase.

You last purchased this on
 
AprilAire

  • Fast #
  • Part #R6302
  • Item #7104834
  • Manufacturer Part #6302
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

  • Fast #
  • Part #R6302
  • Item #7104834
  • Manufacturer Part #6302
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Application:
Heat Pump
Depth:
1-43/50 in
FM Approved:
No
Height:
9-33/50 in
IAPMO Listed:
No
Length:
1-43/50 in
Maximum Temperature:
158
NSF Certified:
No
Origin:
Domestic
Power Source:
Electric
Smart Home Enabled:
No
Stages:
2H/1C
UL Listed:
No
Volts:
18V - 30V
Width:
8-63/100 in
Zones:
2