Frequently Purchased Together
Product Details
Product Details
- For residential or light commercial applications
- Used for any type of zoning application from two to twelve zones
Specifications
- Application:
- Heat Pump
- Depth:
- 1-43/50 in
- FM Approved:
- No
- Height:
- 14-18/25 in
- IAPMO Listed:
- No
- Length:
- 1-43/50 in
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Stages:
- 2H/1C, 4H/2C
- UL Listed:
- No
- Volts:
- 18V - 30V
- Width:
- 8-17/20 in
- Zones:
- 4