This product requires certification to purchase.

You last purchased this on
 
AprilAire

  • Fast #
  • Part #R6510KV
  • Item #7315890
  • Manufacturer Part #6510KV
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

  • Fast #
  • Part #R6510KV
  • Item #7315890
  • Manufacturer Part #6510KV
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5 year warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
Kitchen
Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
24 ga
Height:
5-1/2 in
Material:
Metal, Steel
Volts:
24V
Watts:
10 W
Width:
10-1/4 in