This product requires certification to purchase.

14 in x 14 in Rectangular Side Mount Zone Damper

You last purchased this on
 
AprilAire

14 in x 14 in Rectangular Side Mount Zone Damper

  • Fast #
  • Part #R6754
  • Item #7104838
  • Manufacturer Part #6754
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

14 in x 14 in Rectangular Side Mount Zone Damper

  • Fast #
  • Part #R6754
  • Item #7104838
  • Manufacturer Part #6754
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compatible with AprilAire Zoned Comfort Control System
  • Dampers are designed to work in low pressure systems (less than 1.0" w.c.)
  • Synchronous type motor
  • Impedance protected for continuous stall capability without electrical or mechanical damage
  • Damper comes with motor mounted rigorous cycle testing in extreme temperatures (over 140° F) to simulate attic summer conditions
  • Actuator design proven successful in thousands of system installs
  • Orange indicator-easy to read from a distance
  • Open and closed position clearly indicated
  • Orange position indicator on both sides of damper
  • Raised actuator allows flex duct to encase entire damper
  • Requires Certification

Specifications

Brand Model Compatibility:
6202, 6203, 6302, 6303, 6403, 6404
Damper Type:
Zone Dampers
Gauge (metal):
24 ga
Height:
14 in
Installation Type:
Side Mount
Material:
Plastic, Steel
Shape:
Rectangular
Size:
14 in x 14 in
Volts:
24V
Width:
14 in