Metal Plastic 18 gal Manual Humidifier
Metal Plastic 18 gal Manual Humidifier
Frequently Purchased Together
Product Details
Product Details
- AprilAire model 700M manual humidifier
- Designed to be installed on the warm air plenum of a forced air furnace
- Comes with manual style control system
- Humidifies tightly constructed homes up to 4200 sq-ft in size
- 5 year warranty
Specifications
- AMP:
- 0.8
- Capacity:
- 18 gal
- Color Finish Name:
- Grey
- Depth:
- 10-11/32 in
- Height:
- 18 in
- Length:
- 10-17/20 in
- Material:
- Plastic
- Product Type:
- Humidifier
- Volts:
- 120V
- Width:
- 15-29/32 in