This product requires certification to purchase.

This product has been replaced by

120 VAC 120CFM HLTH AIR SYS ERV
AprilAire
Manufacturer Part #V22BEC
You last purchased this on
 
AprilAire

  • Fast #
  • Part #R8100
  • Item #250070
  • Manufacturer Part #8100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

120 VAC 120CFM HLTH AIR SYS ERV
AprilAire
Manufacturer Part #V22BEC
AprilAire

  • Fast #
  • Part #R8100
  • Item #250070
  • Manufacturer Part #8100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ventilates homes up to 4,500 square feet in size
  • Provides a constant, controlled supply of fresh air to your home year-round
  • Minimal Maintenance Required
  • Quiet Operation
  • Reduces indoor Air Pollution
  • Requires Certification

Specifications

CFM:
120 ft3/min
CSA Certified:
No
Color Finish Name:
White
Depth:
37-3/8 in
Energy Star Compliant:
No
Height:
20-1/2 in
Length:
37-3/8 in
Material:
Metal
Product Type:
Ventilator
UL Listed:
No
Volts:
120V
Watts:
49 W
Width:
12-3/4 in