Frequently Purchased Together
Product Details
Product Details
- Easy to install
- Permanent
- Washable
- Lightweight
- UL900 listed
- Made in USA
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 8-3/4 in
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- GSA Approved:
- No
- Height:
- 3/32 in
- Length:
- 8-3/4 in
- Material:
- Metal
- Product Type:
- Filter
- UL Listed:
- UL 900
- Vent Duct Shape:
- Rectangular
- Width:
- 3/25 in