Fan Plastic
Radon Fan Plastic
Frequently Purchased Together
Product Details
Product Details
- Energy efficient
- Ultra-quiet operation
- Meets all electrical code requirements
- Housing that stays white
- Water-hardened motorized impeller
- Seams sealed to inhibit radon leakage (ARN15F double snap sealed)
- ETL listed - For indoor or outdoor use
- Thermally protected motor
- Rated for commercial and residential use
- Ideal for most sub-slab radon mitigation systems with a basement or slab size up to 1500 square feet
Specifications
- AMP:
- 1
- CFM:
- 166 ft3/min
- Depth:
- 9-7/10 in
- Height:
- 8-1/2 in
- Length:
- 9-7/10 in
- Material:
- Plastic
- Product Type:
- Fan
- RPM:
- 30000
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 72 W
- Width:
- 9-7/10 in