This product requires certification to purchase.

Radon Mitigation Kit

You last purchased this on
 
AprilAire

Radon Mitigation Kit

  • Fast #
  • Part #RARN25K
  • Item #9733740
  • Manufacturer Part #ARN25K
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Radon Mitigation Kit

  • Fast #
  • Part #RARN25K
  • Item #9733740
  • Manufacturer Part #ARN25K
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Energy efficient
  • Ultra-quiet operation
  • Meets all electrical code requirements
  • Housing that stays white
  • Water-hardened motorized impeller
  • Seams sealed to inhibit radon leakage (ARN25F double snap sealed)
  • ETL listed - for indoor or outdoor use
  • Thermally protected motor
  • Rated for commercial and residential use
  • Ideal for most sub-slab radon mitigation systems with a basement or slab size up to 1500 square feet
  • Requires Certification

Specifications

Application:
Commercial, Residential
CFM:
375 ft3/min
Color Finish Name:
White
Depth:
13 in
Diameter:
6 in
Energy Star Compliant:
No
Height:
8-3/5 in
Length:
11-3/4 in
Material:
Metal, Plastic
UL Listed:
UL 507
Width:
13 in