This product requires certification to purchase.

Radon Mitigation Kit

AprilAire

Radon Mitigation Kit

  • Fast #
  • Part #RARNHPK
  • Item #9733751
  • Manufacturer Part #ARNHPK
5 out of 5 Customer Rating
Brand image
AprilAire

Radon Mitigation Kit

  • Fast #
  • Part #RARNHPK
  • Item #9733751
  • Manufacturer Part #ARNHPK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy efficient
  • Ultra-quiet operation
  • Meets all electrical code requirements
  • Housing that stays white
  • Water-hardened motorized impeller
  • Seams sealed to inhibit radon leakage (ARN25F double snap sealed)
  • ETL listed - for indoor or outdoor use
  • Thermally protected motor
  • Rated for commercial and residential use
  • Ideal for most sub-slab radon mitigation systems with a basement or slab size up to 1500 square feet
  • Requires Certification

Specifications

Application:
Commercial, Residential
CFM:
110 ft3/min
Color Finish Name:
White
Depth:
13 in
Diameter:
3 in
Energy Star Compliant:
No
Height:
10-9/10 in
Length:
11-9/10 in
Material:
Metal, Plastic
UL Listed:
UL 507
UPC:
686720011177
Width:
13 in