Relay 700 for Research Products Aprilaire Fan
Relay 700 for Research Products Aprilaire Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement Aprilaire 4740 fan relay
- Powers up the circulator fan in newer style 700, 700A, and 700M humidifiers, manufactured starting in 2008
Documents
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- 700, 700A, 700M, 700MZ, 700Z, 700KZ, 700MKZ
- Color Finish Name:
- Black
- Depth:
- 1-1/2 in
- Height:
- 1-16/25 in
- Length:
- 1-17/25 in
- Material:
- Metal, Plastic
- Product Type:
- Relay
- Volts:
- 24V
- Width:
- 83/100 in