Package Quantity Info:
Each: 1 Case: 8 Pallet: 120-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement filter media for your Aprilaire Models 1410, 1610, 2410, 2416, 3410 & 4400 high efficiency air cleaner
- Item needs changed twice per year for heating and air conditioning, once per year for just heating
- Merv 13 rating
Documents
Specifications
- Brand Model Compatibility:
- Model 2410
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 4 in
- Width:
- 16 in