16 x 27 x 6 in. MERV 13 Pleated Air Filter
16 x 27 x 6 in. MERV 13 Pleated Air Filter
Package Quantity Info:
Each: 1 Case: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aprilaire 413 replacement filter media for your Aprilaire Models 2410, 3410, and 4400 high efficiency air cleaner
- Rated at MERV 13 based upon 1200 CFM
- Special conditions like shedding pets, being located near a farm, or other dusty environment, or commercial applications, require replacing filter media more often
Documents
Specifications
- Brand Model Compatibility:
- Model 2410
- Depth:
- 6 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 27 in
- IAPMO Listed:
- No
- MERV Rating:
- 13
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 16 in x 27 in x 6 in
- Width:
- 16 in