Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This genuine replacement water panel was designed and manufactured in the USA by AprilAire - the leader in indoor air quality solutions, to optimize the performance of your AprilAire whole-house humidifier
- No need to find the parts yourself
- This kit contains all components required to maintain peak performance of your AprilAire whole home humidifier and make it like new
- Genuine AprilAire designed for peak performance of your whole house humidifier
- Replace water panel annually
- AprilAire humidifiers can help you maintain optimal humidity in your home of 40-60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi and dust mites
- In addition, you'll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions
Documents
Specifications
- Brand Model Compatibility:
- 700, 700A, 700M, 700MZ, 700Z, 700KZ, 700MKZ, 760, 760A, 768
- Color Finish Name:
- Black
- Depth:
- 15 in
- Height:
- 8 in
- Width:
- 11 in