This product requires certification to purchase.

You last purchased this on
 
AprilAire

  • Fast #
  • Part #RES76
  • Item #4901305
  • Manufacturer Part #76
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

  • Fast #
  • Part #RES76
  • Item #4901305
  • Manufacturer Part #76
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine AprilAire digital wall-mount dehumidifier control
  • Made in Madison, WI, USA
  • Wall-mounted digital control for AprilAire whole-home dehumidifiers
  • Displays RH and controls to an RH value
  • Remote control for crawlspace applications and sealed attics
  • Includes on/off buttons and digital display
  • Requires Certification

Specifications

Brand Model Compatibility:
E070, E070KZ, E080, E080KZ, E100, E100KZ, E130, E130KZ
Color Finish Name:
Grey
Height:
2-83/100 in
Length:
4-1/4 in
Volts:
24V
Width:
22/25 in