Frequently Purchased Together
Product Details
Product Details
- BALANCED VENTILATION – Achieve healthy, efficient delivery of fresh air that helps control humidity with the best ventilation solution for new, tightly built homes
- CODE COMPLIANCE WITHIN BUDGET – Meets all IECC 2021 requirements for ventilation with 1.45 cfm/watt while staying within budget
- HEALTH AND COMFORT – Balances the requirements for ventilation with home energy performance while helping preserve homeowners' health and comfort
- ENERGY EFFICIENCY – High Sensible Recovery Efficiency (SRE) means more efficient ventilation. The V22BEC ERV delivers an improved energy performance with high-performance SRE (72%).
- PATENTED VENTILATION LOCKOUT LOGIC – Contains onboard controls and the ability to control with the AprilAire 8120X Control (sold separately) for intermittent ventilation and temperature/RH lockouts. The V22BEC ERV can also be controlled with select AprilAire Wi-Fi Thermostats (sold separately).
- EASY-INSTALL BRACKET – Lightweight and easy-install bracket included for fast, one-person install with ceiling, wall, and floor mounting options available
- CONVENIENT SETUP OPTIONS – Easy setup and balancing available to reduce installation errors. The terminal block allows for fast, simple wiring of controls and easy-to-access pushbuttons adjust fan speed.
- INCLUDES – V22BEC Energy Recovery Ventilator, Quick Start Guide, and Mounting Hardware (4 Lag Bolts and Washers, 6 Mounting Bracket Screws, Mounting Bracket Brace, Left and Right Mounting Brackets, and 4 Thumb Screws)
- When paired with a Rigid Duct 61dBA and 9.9 sones, or with a Flex Duct 53 dBA and 5.7 sones
Recommended Accessories
Specifications
- AMP:
- 1.3
- CFM:
- 120 ft3/min
- Color Finish Name:
- White
- Depth:
- 27-1/2 in
- Height:
- 23-1/8 in
- Length:
- 27-1/2 in
- Material:
- Steel, Plastic, EPS
- Sones:
- 5.7
- UL Listed:
- Yes
- Volts:
- 120VAC
- Watts:
- 95 W
- Width:
- 27-1/2 in