This product requires certification to purchase.

Sealant For Air Cleaner 2200

You last purchased this on
 
AprilAire

Sealant For Air Cleaner 2200

  • Fast #
  • Part #R4725
  • Item #3411105
  • Manufacturer Part #4725
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Sealant For Air Cleaner 2200

  • Fast #
  • Part #R4725
  • Item #3411105
  • Manufacturer Part #4725
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on Model 2200 door
  • Requires Certification

Documents


Specifications

Application:
HVAC
Color Finish Category:
Pinks
Color Finish Name:
Pink, Black
Depth:
13 in
Height:
2-1/2 in
Length:
2-1/2 in
Material:
Foam
Product Type:
Sealant
Width:
11 in