Single-Stage Kit
Single-Stage Kit
Frequently Purchased Together
Product Details
Product Details
- 5 year warranty
Specifications
- Brand Model Compatibility:
- 6203
- Depth:
- 12 in
- FM Approved:
- No
- Height:
- 9-33/50 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Origin:
- Domestic
- Stages:
- Single
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 8-63/100 in
- Zones:
- 3