Steam and Digital Control for Research Products Aprilaire 800 Humidifiers
Steam and Digital Control for Research Products Aprilaire 800 Humidifiers
Frequently Purchased Together
Product Details
Product Details
- The Model 865 ductless steam humidifier includes a fan pack and is designed for homes without forced air heating systems
- Provides humidity to the largest of homes (up to 6,200 square feet)
Specifications
- AMP:
- 11.5, 16
- Brand Model Compatibility:
- Research Products 800
- Color Finish Name:
- Grey
- Depth:
- 18 in
- Height:
- 9 in
- Length:
- 18 in
- Material:
- Metal, Plastic, Steel
- Maximum Temperature:
- 140
- Product Type:
- Steam Humidifier
- UL Listed:
- No
- Volts:
- 120/208/240VAC
- Width:
- 9 in